This product requires certification to purchase.

8 gph Bi-Level Water Cooler in Greystone

You last purchased this on
 
Oasis

VersaCooler® II 8 gph Bi-Level Water Cooler in Greystone

Brand image
You last purchased this on
 
Oasis

VersaCooler® II 8 gph Bi-Level Water Cooler in Greystone

  • Fast #
  • Part #OPG8ACSLGST
  • Item #8964726
  • Manufacturer Part #506232
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design allows universal installation
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Stainless steel top and heavy duty galvanized steel frame
  • High efficiency cooling system
  • Four Push Pads per fountain
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment
  • External access to thermostat with tool activated OFF position
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.6
ANSI:
ANSI 117.1, ANSI 61, ANSI 372
Built-In Water Filter:
No
Collection:
VersaCooler® II
Color Finish Category:
Greys
Color Finish Name:
Greystone
Depth:
18-5/8 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
24-29/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-5/8 in
Material:
Steel
NSF:
NSF61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UL Listed:
Yes
Volts:
115V
Width:
35-1/4 in



Customers Also Bought
1–6 of 18 items
Part #EEDFP217C
Item #1677374
5 out of 5 Customer Rating
Requires Certification
Part #OPG8FEBFSTN
Item #10206696
3.5 out of 5 Customer Rating
Requires Certification
Part #OPGF8EBFSANDFR
Item #8964680
5 out of 5 Customer Rating
Requires Certification
Part #OPGF8EBFSSFR
Item #8964681
3.9 out of 5 Customer Rating
Requires Certification
Part #OPG8EBFSLGST
Item #10207175
5 out of 5 Customer Rating
Requires Certification
Part #OPG8FEBFGST
Item #10207524
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OPG8ACSAND
Item #3792149
5 out of 5 Customer Rating
Requires Certification
Part #OPG8ACSTN
Item #3792128
5 out of 5 Customer Rating
Requires Certification
Part #OPG8ACGST
Item #8964720
3.3 out of 5 Customer Rating
Requires Certification
Part #OPG8ACSLSTN
Item #3792113
5 out of 5 Customer Rating
Requires Certification
Part #OPG8FEBFGST
Item #10207524
3.6 out of 5 Customer Rating
Requires Certification
Part #OPGF8EBFSANDFR
Item #8964680
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing