This product requires certification to purchase.

ADA Wall- Mount Single Level Barrier Free Non- Refridgerated Water Cooler Grey

You last purchased this on
 
Elkay

Flexi-Guard® ADA Wall- Mount Single Level Barrier Free Non- Refridgerated Water Cooler Grey

Brand image
You last purchased this on
 
Elkay

Flexi-Guard® ADA Wall- Mount Single Level Barrier Free Non- Refridgerated Water Cooler Grey

  • Fast #
  • Part #EEZSDL
  • Item #1883659
  • Manufacturer Part #EZSDL
4.7 out of 5 Customer Rating
ADA Wall- Mount Single Level Barrier Free Non- Refridgerated Water Cooler

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
0.1
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Gauge (metal):
18 ga
Height:
19-13/16 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
105 psi
Self Contained Refrigerant:
No
UL Listed:
UL 399
Volts:
115V
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #EEZS8L
Item #1607413
4.9 out of 5 Customer Rating
Requires Certification
Part #OPG8ACSAND
Item #3792149
5 out of 5 Customer Rating
Requires Certification
Part #EEZS8S
Item #1671689
5 out of 5 Customer Rating
Requires Certification
Part #EEDFP214C
Item #1884664
4.4 out of 5 Customer Rating
Requires Certification
Part #EEZSDWSLK
Item #4219855
4.1 out of 5 Customer Rating
Requires Certification
Part #OPG8ACGST
Item #8964720
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EEZS8L
Item #1607413
4.9 out of 5 Customer Rating
Requires Certification
Part #EEZSTL8LC
Item #2239828
4.1 out of 5 Customer Rating
Requires Certification
Part #EEZS8S
Item #1671689
5 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8LC
Item #2908039
4.8 out of 5 Customer Rating
Requires Certification
Part #ELRPBM8K
Item #2904771
3.7 out of 5 Customer Rating
Requires Certification
Part #ELK1141A
Item #803527
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing