PEX F1960 Grip™ Supply Box
698 Series OmniPanel™ PEX F1960 Grip™ Supply Box
Frequently Purchased Together
Product Details
Product Details
- Panel allows supply valves to be installed at rough-in stage
- No more separate parts and pieces - one easy-to-install product
- Saves time in installation and testing
- Consistent installations - clean, solid, professional
- Includes debris cover
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM F1960
- Box Material:
- Plastic
- Collection:
- 698 Series OmniPanel™
- Fire Rated:
- No
- Height:
- 6-1/2 in
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 7-1/2 in