This product requires certification to purchase.

1/4-Turn Single Valve Non-Arrestor F1960 PEX Supply Box

You last purchased this on
 
Sioux Chief

Ox Box™ 1/4-Turn Single Valve Non-Arrestor F1960 PEX Supply Box

Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 1/4-Turn Single Valve Non-Arrestor F1960 PEX Supply Box

  • Fast #
  • Part #S696G1001WR
  • Item #4826735
  • Manufacturer Part #696-G1001WR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM F-1960
Box Material:
Plastic
Collection:
Ox Box™
Connection Size:
3/8
Fire Rated:
No
Height:
5-3/8 in
Length:
3-5/8 in
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Lavatory
UL Listed:
No
Water Hammer Arrestor Included:
No



Customers Also Bought
1–6 of 18 items
Part #S696G1001WF
Item #3924655
4.1 out of 5 Customer Rating
Requires Certification
Part #S696G2001WR
Item #4825395
3.3 out of 5 Customer Rating
Requires Certification
Part #S696G1011MF
Item #3924664
4.1 out of 5 Customer Rating
Requires Certification
Part #S696G2011WF
Item #3924647
5 out of 5 Customer Rating
Requires Certification
Part #S696G3011WR
Item #7190622
3.4 out of 5 Customer Rating
Requires Certification
Part #S696G2001WF
Item #3924711
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S696G1001WF
Item #3924655
4.1 out of 5 Customer Rating
Requires Certification
Part #S696G1000WF
Item #3924601
4.2 out of 5 Customer Rating
Requires Certification
Part #S696G2011WF
Item #3924647
5 out of 5 Customer Rating
Requires Certification
Part #S696RG1011WF
Item #5115132
3.5 out of 5 Customer Rating
Requires Certification
Part #S696G2303WF
Item #3924641
5 out of 5 Customer Rating
Requires Certification
Part #S696G1010WF
Item #3924663
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing