This product requires certification to purchase.

Single Toggle Switch Cover in White

You last purchased this on
 
DiversiTech®

Single Toggle Switch Cover in White

Brand image
You last purchased this on
 
DiversiTech®

Single Toggle Switch Cover in White

  • Fast #
  • Part #DIV6252134W
  • Item #2851017
  • Manufacturer Part #625-2134W
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-flammable thermoplastic, phenolic or urea material
  • Color-matched 1/2" long steel mounting screws furnished
  • Smooth surface - no recessed areas to collect dirt, discolor
  • Easy to clean
  • Full weight and thickness provide high dielectric strength, minimum moisture absorption, impact resistance
  • Warp resistant, fits flush to wall
  • U.L. Listed.
  • C.S.A. Approved.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Height:
1/4 in
Length:
5 in
Material:
Plastic
Material Type:
Phenolic
Number Of Gangs:
1
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #L88103
Item #2342853
3.4 out of 5 Customer Rating
Requires Certification
Part #LPJ2W
Item #2342753
5 out of 5 Customer Rating
Requires Certification
Part #S90069
Item #95990
5 out of 5 Customer Rating
Requires Certification
Part #L80401NW
Item #2342850
3.1 out of 5 Customer Rating
Requires Certification
Part #L80455W
Item #1138747
4.8 out of 5 Customer Rating
Requires Certification
Part #L88109
Item #2342877
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVPI366
Item #3756500
5 out of 5 Customer Rating
Requires Certification
Part #DIVUVBULB
Item #4531296
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV750NMLT50
Item #547742
5 out of 5 Customer Rating
Requires Certification
Part #DIV6126NM
Item #1135307
5 out of 5 Customer Rating
Requires Certification
Part #DIVWS1
Item #850162
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV230D4A
Item #9669292
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing