This product requires certification to purchase.

3/4 in. Valve-In Head Clear Housing

You last purchased this on
 
Pentair

3/4 in. Valve-In Head Clear Housing

Brand image
You last purchased this on
 
Pentair

3/4 in. Valve-In Head Clear Housing

  • Fast #
  • Part #P152003
  • Item #237712
  • Manufacturer Part #152003
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whole house filter housings
  • Valve-in-head closes both the inlet and outlet port simultaneously making cartridge change-outs quick and easy
  • Pressure relief button
  • Accepts a wide variety of 2-1/2" to 3" diameter cartridges
  • 0.75" NPT inlet/outlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
NSF ANSI 42
Brand Model Compatibility:
SlimLine® WVC34
Cartridge Type:
Drop-in
Color Finish Name:
Clear/Black
Connection Size:
3/4
Depth:
12-19/50 in
Diameter:
5-1/4 in
Diameter - Outside:
5-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
8 gpm
Height:
12-19/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-19/50 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
125
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
UL Listed:
No
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #P152018
Item #454256
5 out of 5 Customer Rating
Requires Certification
Part #P15500152
Item #237731
5 out of 5 Customer Rating
Requires Certification
Part #P15502252
Item #451224
3.7 out of 5 Customer Rating
Requires Certification
Part #P152005
Item #1233817
4.2 out of 5 Customer Rating
Requires Certification
Part #P15500252
Item #299238
3.2 out of 5 Customer Rating
Requires Certification
Part #P152007
Item #1262775
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P152015
Item #1283829
4 out of 5 Customer Rating
Requires Certification
Part #P152014
Item #1233216
3.5 out of 5 Customer Rating
Requires Certification
Part #P152005
Item #1233817
4.2 out of 5 Customer Rating
Requires Certification
Part #P152007
Item #1262775
3.7 out of 5 Customer Rating
Requires Certification
Part #P152018
Item #454256
5 out of 5 Customer Rating
Requires Certification
Part #P152047
Item #498083
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing