Single Handle Centerset Bathroom Sink Faucet in Spot Defense™ Brushed Nickel
Vaneri™ Single Handle Centerset Bathroom Sink Faucet in Spot Defense™ Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 1.2 gpm flow rate
- 1 or 3-hole installation
- Optional deck plate included
- Push & Seal™ drain included
- Pfast Connect™ supply lines
- TiteSeal™ technology
- TiteSeal™ deck plate
- Mounting hardware included
- Limited lifetime warranty
- Spot Defense™ finish resists spots and fingerprints
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaneri™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense™ Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-11/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes