3 in. Carbon Steel Butt Weld Gate Valve
Figure 1503 3 in. Carbon Steel Butt Weld Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Flexible wedge for improved seating and ease of operation, especially in high temperature service
- Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
- Seat faces lapped for smooth finish and superior sealing
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Bonnet and yoke arms designed for ease of gear, motor or cylinder actuator adaptation
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34
- ASTM:
- ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A216 Grade WCB, ASTM A439
- Collection:
- Figure 1503
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Handle Length (in):
- 9 in
- Handle Material:
- Malleable Iron
- Length:
- 11-3/25 in
- Material:
- Carbon Steel, Cobalt-Chromium Alloy, Mineral, Stainless Steel, Steel, Malleable Iron
- Material Type:
- 410, A216-WCB, Graphite, Stellite 6
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Buttweld
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel, Stellite 6
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 62 lb