2 in. Push On Plastic White General Purpose Drain
2 in. Push On Plastic White General Purpose Drain
-
Pick Up: 19 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Snap-in style
- Fits inside pipe
- Molded one piece plastic construction
- Color/Finish: White
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 2 in
- Grate Shape:
- Round
- Outlet Type:
- Push On