This product requires certification to purchase.

3/4 in. MPT x MNHT Boiler Drain Valve

You last purchased this on
 
PROFLO®

3/4 in. MPT x MNHT Boiler Drain Valve

Brand image
You last purchased this on
 
PROFLO®

3/4 in. MPT x MNHT Boiler Drain Valve

  • Fast #
  • Part #PF101MFC
  • Item #4080798
  • Manufacturer Part #PF101MFC
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in. end connection
  • Max temperature: 160°F
  • Max pressure: 125 psi
  • Includes stuffing box
  • Material: Bronze
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
MIPS
End Connection 2:
MNHT
End Connections:
MIPS x MNHT
Handle Material:
Zinc
Height:
3-59/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Rubber, Zinc
Material Type:
NBR
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve



Customers Also Bought
1–6 of 18 items
Part #PF100DC
Item #4080808
4.5 out of 5 Customer Rating
Requires Certification
Part #WLF100XL8150210F
Item #3920925
3.7 out of 5 Customer Rating
Requires Certification
Part #PF103DC
Item #4080806
5 out of 5 Customer Rating
Requires Certification
Part #BG2R17XC
Item #3869377
5 out of 5 Customer Rating
Requires Certification
Part #WLFL100XL3M7150210
Item #3953636
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1UF
Item #3920222
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF100DC
Item #4080808
4.5 out of 5 Customer Rating
Requires Certification
Part #PF101DC
Item #4080800
5 out of 5 Customer Rating
Requires Certification
Part #PF76FC
Item #4080779
5 out of 5 Customer Rating
Requires Certification
Part #PF75DC
Item #4080799
4.4 out of 5 Customer Rating
Requires Certification
Part #PFX76DC
Item #4631131
4.6 out of 5 Customer Rating
Requires Certification
Part #PF7013DC
Item #4080811
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing