This product requires certification to purchase.

1-1/2 x 12 in. Brass Direct Connect Branch Tailpiece

You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 12 in. Brass Direct Connect Branch Tailpiece

Brand image
You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 12 in. Brass Direct Connect Branch Tailpiece

  • Fast #
  • Part #PFTPB303
  • Item #4055910
  • Manufacturer Part #PFTPB303
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Direct Connect
  • Length: 12 in
  • Fits Pipe Size: 1-1/2"
  • 22 ga
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Gauge (metal):
22 ga
Length:
12 in
Material:
Brass
Product Type:
Branch Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov


Customers Also Bought
1–6 of 18 items
Part #PFWAB112
Item #5072613
3.1 out of 5 Customer Rating
Requires Certification
Part #PFETB801
Item #4055926
4.8 out of 5 Customer Rating
Requires Certification
Part #PFETB408
Item #1885335
4 out of 5 Customer Rating
Requires Certification
Part #PFETB613
Item #4055939
5 out of 5 Customer Rating
Requires Certification
Part #DEAP9791A
Item #758424
3.9 out of 5 Customer Rating
Requires Certification
Part #DEAP9046A
Item #455683
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFTPB300
Item #4055907
3.7 out of 5 Customer Rating
Requires Certification
Part #PFTPB306
Item #4055913
3.4 out of 5 Customer Rating
Requires Certification
Part #PFTPB305
Item #4055912
5 out of 5 Customer Rating
Requires Certification
Part #PFTPB309
Item #2026479
3.7 out of 5 Customer Rating
Requires Certification
Part #PFTPP300
Item #1894429
4.4 out of 5 Customer Rating
Requires Certification
Part #PFTPB302
Item #4055909
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing