This product requires certification to purchase.

4 in. Basin Snap-In Hub

You last purchased this on
 
PROFLO®

4 in. Basin Snap-In Hub

Brand image
You last purchased this on
 
PROFLO®

4 in. Basin Snap-In Hub

  • Fast #
  • Part #PF99277
  • Item #8889406
  • Manufacturer Part #PF99277
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with PF93015, PF93020, PF93024 & PF93026 pre-assembled simplex sewage pump kits (sold separately)
  • 4" Snap in hub
  • Rubber construction
  • Max Temperature Rating: 120°F (49°C)
  • 6.19 in. outer diameter, 4.9 in. inner diameter, 1.2 in. height, .3 in. lip height
  • 5.9 amps, 708 Watts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PF93015, PF93020, PF93024 and PF93026
Diameter:
4 in
End Connection 1:
Hub
End Connections:
Hub
Height:
1-1/5 in
Length:
4 in
Material:
Rubber
NSF Certified:
No
Product Type:
Snap-In
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PF99294
Item #8889398
5 out of 5 Customer Rating
Requires Certification
Part #PF99295
Item #8889404
5 out of 5 Customer Rating
Requires Certification
Part #TU100
Item #7036651
4.5 out of 5 Customer Rating
Requires Certification
Part #TOPG200
Item #1769704
4.1 out of 5 Customer Rating
Requires Certification
Part #PF93024
Item #7238630
5 out of 5 Customer Rating
Requires Certification
Part #PF93015
Item #3625882
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF99294
Item #8889398
5 out of 5 Customer Rating
Requires Certification
Part #PF99295
Item #8889404
5 out of 5 Customer Rating
Requires Certification
Part #PF92330
Item #3040923
3.8 out of 5 Customer Rating
Requires Certification
Part #PF93511
Item #3040899
4 out of 5 Customer Rating
Requires Certification
Part #PF92341
Item #3040927
4.2 out of 5 Customer Rating
Requires Certification
Part #PF92342PB
Item #5097488
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing