Elongated Toilet Bowl in White
Gilpin Series Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from grade A vitreous china
- Bowl Shape: Elongated
- Bowl Height: 17 in. (ADA compliant)
- Installation Type: Floor mounted
- Rough-In Dimension(s): 10 or 12 in. (dependent on tank used)
- Fully glazed 2 in. trapway
- Toilet seat not included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.14, ASME A112.19.2M, ASME A112.19.2-2018
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.0, CSA B45.1-18
- Collection:
- Gilpin Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-7/8 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 18-1/4 in
- Toilet Bowl Width:
- 19-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor