This product requires certification to purchase.

Pull-Down Spray Head in Brushed Nickel

You last purchased this on
 
PROFLO®

Pull-Down Spray Head in Brushed Nickel

You last purchased this on
 
PROFLO®

Pull-Down Spray Head in Brushed Nickel

  • Fast #
  • Part #OBPF6DYS015BN
  • Item #4229004
  • Manufacturer Part #OBPF6DYS015BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connections:
Compression
Faucet Part Type:
Spray Head
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
17-3/16 in
Spout Reach:
9 in
Spout Type:
Pull Down



Customers Also Bought
1–6 of 18 items
Part #OBPF6DYS015CP
Item #4229009
5 out of 5 Customer Rating
Requires Certification
Part #OBPF638214CP
Item #5127921
3.4 out of 5 Customer Rating
Requires Certification
Part #PFXC9011SPRYCP
Item #7923135
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF638340ZBN
Item #7305169
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXC9011SPRYZBN
Item #7923134
5 out of 5 Customer Rating
Requires Certification
Part #P950540J
Item #4412307
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF65F0014000ZBN
Item #8230188
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF667393ZBN
Item #4482664
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF638340ZBN
Item #7305169
4.8 out of 5 Customer Rating
Requires Certification
Part #PF310410
Item #308195
5 out of 5 Customer Rating
Requires Certification
Part #PFXC9011SPRYCP
Item #7923135
3.7 out of 5 Customer Rating
Requires Certification
Part #PF140330PK
Item #1738246
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing