This product requires certification to purchase.

Pull-Out Spray Head in Brushed Nickel

You last purchased this on
 
PROFLO®

Pull-Out Spray Head in Brushed Nickel

You last purchased this on
 
PROFLO®

Pull-Out Spray Head in Brushed Nickel

  • Fast #
  • Part #OBPF667393ZBN
  • Item #4482664
  • Manufacturer Part #OBPF667393ZBN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Spray Head
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-9/50 in



Customers Also Bought
1–6 of 18 items
Part #OBPF670730
Item #4482661
4.8 out of 5 Customer Rating
Requires Certification
Part #PJ15020C
Item #7858630
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP6079
Item #513822
4 out of 5 Customer Rating
Requires Certification
Part #OBPF220120
Item #8340528
3.7 out of 5 Customer Rating
Requires Certification
Part #PFX113176
Item #7005781
4.5 out of 5 Customer Rating
Requires Certification
Part #LIN102219
Item #4861422
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFFHCP
Item #431561
5 out of 5 Customer Rating
Requires Certification
Part #OBPF636063CP
Item #4482658
4.4 out of 5 Customer Rating
Requires Certification
Part #OBPF63538502ZBN
Item #7014654
3.4 out of 5 Customer Rating
Requires Certification
Part #OBPF6DYS015CP
Item #4229009
5 out of 5 Customer Rating
Requires Certification
Part #OBPF636063ZBN
Item #4482665
5 out of 5 Customer Rating
Requires Certification
Part #OBPF638214CP
Item #5127921
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing