This product requires certification to purchase.

1-3/4 in. x 100 yd. Plastic Duct Strap in Black

You last purchased this on
 
PROSELECT®

1-3/4 in. x 100 yd. Plastic Duct Strap in Black

Brand image
You last purchased this on
 
PROSELECT®

1-3/4 in. x 100 yd. Plastic Duct Strap in Black

  • Fast #
  • Part #PSDSB
  • Item #7626132
  • Manufacturer Part #PSDSB
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flame spread index: 5
  • Smoke developed index: 30
  • Requires Certification

Documents


Specifications

Application:
Cutting, Heating, Air Conditioning
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
IAPMO Listed:
No
Length:
100 yd
Material:
Plastic
Material Type:
Woven Polyester
NSF Certified:
No
Origin:
Global
Product Type:
Duct Strap
UL Listed:
Yes
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PSDSBM
Item #7626131
5 out of 5 Customer Rating
Requires Certification
Part #DIV710003
Item #1607842
4.5 out of 5 Customer Rating
Requires Certification
Part #PSDSS
Item #7626133
4.5 out of 5 Customer Rating
Requires Certification
Part #PF101G28F100
Item #760341
4 out of 5 Customer Rating
Requires Certification
Part #PSCTN36
Item #10101338
5 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSDSBM
Item #7626131
5 out of 5 Customer Rating
Requires Certification
Part #DIV710003
Item #1607842
4.5 out of 5 Customer Rating
Requires Certification
Part #PSDSS
Item #7626133
4.5 out of 5 Customer Rating
Requires Certification
Part #PF101G28F100
Item #760341
4 out of 5 Customer Rating
Requires Certification
Part #PSCTN36
Item #10101338
5 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Recently Viewed
1–6 of 18 items
Part #PSDSBM
Item #7626131
5 out of 5 Customer Rating
Requires Certification
Part #DIV710003
Item #1607842
4.5 out of 5 Customer Rating
Requires Certification
Part #PSDSS
Item #7626133
4.5 out of 5 Customer Rating
Requires Certification
Part #PF101G28F100
Item #760341
4 out of 5 Customer Rating
Requires Certification
Part #PSCTN36
Item #10101338
5 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing