This product requires certification to purchase.

2 in Flat Sash Paint Brush

You last purchased this on
 
Purdy®

XL® Sprig™ 2 in Flat Sash Paint Brush

Brand image
You last purchased this on
 
Purdy®

XL® Sprig™ 2 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380320
  • Item #9190781
  • Manufacturer Part #144380320
5 out of 5 Customer Rating
Flat Sash Beaver Tail Style Paint Brush

X Points
$12.44
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultimate performance and versatility
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Handcrafted in the USA with global materials
  • Lightweight and moisture-wicking alderwood handle
  • Copper ferrule
  • DuPont Tynex nylon and Orel polyester-blend bristles
  • Requires Certification

Specifications

Application:
Ceiling, Latex Paint, Oil Paint, Primers, Stain, Wall
Brush Type:
Flat Sash
Collection:
XL® Sprig™
Depth:
22/25 in
Handle Material:
Hardwood
Handle Type:
Beaver Tail Style
Height:
10 in
Length:
2-11/16 in
Material:
Copper, Plastic
Material Type:
Nylon, Polyester
Product Type:
Paint Brush
Size:
2 in
Thickness:
9/16 in
Width:
2-3/25 in



Customers Also Bought
1–6 of 18 items
Part #R276049
Item #7234139
5 out of 5 Customer Rating
Requires Certification
Part #W5221212
Item #4597567
5 out of 5 Customer Rating
Requires Certification
Part #WR2409
Item #4630398
4 out of 5 Customer Rating
Requires Certification
Part #P4575
Item #7219158
4 out of 5 Customer Rating
Requires Certification
Part #WR0124
Item #5170046
5 out of 5 Customer Rating
Requires Certification
Part #WR40611
Item #6156516
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 12 items
Part #P144152225
Item #7617947
5 out of 5 Customer Rating
Requires Certification
Part #P144608094
Item #9190855
4.4 out of 5 Customer Rating
Requires Certification
Part #P144024415
Item #9190838
5 out of 5 Customer Rating
Requires Certification
Part #P144152125
Item #9190871
5 out of 5 Customer Rating
Requires Certification
Part #P144152215
Item #9190935
3.3 out of 5 Customer Rating
Requires Certification
Part #P144580920
Item #9190905
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing