This product requires certification to purchase.

330 Degree 30 psi Variable Arc Spray Nozzle in Orange

You last purchased this on
 
Rain Bird

VAN Series 330 Degree 30 psi Variable Arc Spray Nozzle in Orange

Brand image
You last purchased this on
 
Rain Bird

VAN Series 330 Degree 30 psi Variable Arc Spray Nozzle in Orange

  • Fast #
  • Part #RAI6VAN
  • Item #1389654
  • Manufacturer Part #P10006
3.3 out of 5 Customer Rating

X Points
$1.57
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
VAN Series
Color Finish Name:
Orange
Material:
Stainless Steel
Pressure - Maximum:
30 psi
Spray Radius:
330
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #N1240
Item #1431452
5 out of 5 Customer Rating
Requires Certification
Part #N420
Item #1431461
5 out of 5 Customer Rating
Requires Certification
Part #IQCBAM
Item #3401299
4.5 out of 5 Customer Rating
Requires Certification
Part #N990
Item #759568
4.9 out of 5 Customer Rating
Requires Certification
Part #ND10
Item #3143326
4.9 out of 5 Customer Rating
Requires Certification
Part #N1211
Item #131694
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing