This product requires certification to purchase.

9 x 9 in. Square Grate Green

You last purchased this on
 
NDS

9 x 9 in. Square Grate Green

Brand image
You last purchased this on
 
NDS

9 x 9 in. Square Grate Green

  • Fast #
  • Part #N990
  • Item #759568
  • Manufacturer Part #990
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open surface area 37.49 sq in
  • Grate opening 7/16 in
  • Use with 9 in x 9 in catch basin
  • Load rating class A
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Green
Depth:
1-1/8 in
Flow Rate:
114.69 gpm
Height:
1-1/8 in
Length:
9 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Grate, Square, Flat
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #N900
Item #496177
4.3 out of 5 Customer Rating
Requires Certification
Part #N1206
Item #171749
5 out of 5 Customer Rating
Requires Certification
Part #NDS1243
Item #131698
4.7 out of 5 Customer Rating
Requires Certification
Part #N2411
Item #1676143
4.5 out of 5 Customer Rating
Requires Certification
Part #N642
Item #3144790
4.5 out of 5 Customer Rating
Requires Certification
Part #N1200
Item #131693
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N980
Item #496176
3.2 out of 5 Customer Rating
Requires Certification
Part #NDS90
Item #1431458
5 out of 5 Customer Rating
Requires Certification
Part #N642
Item #3144790
4.5 out of 5 Customer Rating
Requires Certification
Part #N78
Item #1240325
5 out of 5 Customer Rating
Requires Certification
Part #ND10
Item #3143326
4.9 out of 5 Customer Rating
Requires Certification
Part #N420
Item #1431461
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing