6500 cfm Air Purifier Unit
REME HALO® 6500 cfm Air Purifier Unit
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 2 Years
Documents
Specifications
- AMP:
- 0.7
- Application:
- Residential
- CFM:
- 6500 ft3/min
- Collection:
- REME HALO®
- Height:
- 7-2/5 in
- Length:
- 13-4/5 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polymer
- Product Type:
- Electronic Air Cleaner
- Size:
- 13-4/5 in x 6-1/2 in x 7-2/5 in
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 6-1/2 in