This product requires certification to purchase.

3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA15AZ36AJ3CA
  • Item #9829207
  • Manufacturer Part #RA15AZ36AJ3CA
4.4 out of 5 Customer Rating

X Points
$3,665.49
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
CFM:
4138 ft3/min
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Compressor Type:
Rotary
Decibel Rating (dB):
72.9 dB
Height:
27 in
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
150 lb
Width:
33-3/4 in



Customers Also Bought
1–6 of 18 items
Part #DR96M4AW0852521SAB
Item #9915805
4.4 out of 5 Customer Rating
Requires Certification
Part #RUETST800SYS
Item #9976328
5 out of 5 Customer Rating
Requires Certification
Part #RETST800SYS
Item #9976063
4.7 out of 5 Customer Rating
Requires Certification
Part #R8051
Item #2168472
3.7 out of 5 Customer Rating
Requires Certification
Part #PSFBFG2W1420
Item #4597283
5 out of 5 Customer Rating
Requires Certification
Part #PSHFSW2412
Item #3679062
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RAS10466804
Item #4926015
3.4 out of 5 Customer Rating
Requires Certification
Part #RAS10466801
Item #5048755
4.1 out of 5 Customer Rating
Requires Certification
Part #RAS10466807
Item #4926017
5 out of 5 Customer Rating
Requires Certification
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Part #R4710268483
Item #3755584
4.4 out of 5 Customer Rating
Requires Certification
Part #R5110332901
Item #5026583
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing