This product requires certification to purchase.

1/2 - 3/4 in. Pipe Die Set, 4 Pieces

You last purchased this on
 
RIDGID

1/2 - 3/4 in. Pipe Die Set, 4 Pieces

Brand image
You last purchased this on
 
RIDGID

1/2 - 3/4 in. Pipe Die Set, 4 Pieces

  • Fast #
  • Part #R47745
  • Item #3696
  • Manufacturer Part #47745
3.7 out of 5 Customer Rating
Pipe Die Set, 4 Pieces

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nominal pipe taper
  • For universal die heads
  • Alloy pipe die set
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
504A, 711, 713, 811A, 815A, 816, 817, 842
End Connection 1:
NPT
Material:
Alloy Steel
Nominal Pipe Size:
1/2 in - 3/4 in
Number of Pieces:
4 Piece
Tool Type:
Pipe Die
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #R35820
Item #15532
4.7 out of 5 Customer Rating
Requires Certification
Part #R39860R
Item #373171
4.1 out of 5 Customer Rating
Requires Certification
Part #R39970
Item #297760
5 out of 5 Customer Rating
Requires Certification
Part #R72332
Item #1096456
4.8 out of 5 Customer Rating
Requires Certification
Part #R97065
Item #6623
5 out of 5 Customer Rating
Requires Certification
Part #R37390
Item #48437
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R84532
Item #1450080
3.5 out of 5 Customer Rating
Requires Certification
Part #R47790
Item #54301
4.4 out of 5 Customer Rating
Requires Certification
Part #R35830
Item #34987
4.2 out of 5 Customer Rating
Requires Certification
Part #R26152
Item #371194
4.4 out of 5 Customer Rating
Requires Certification
Part #R35835
Item #18816
3.5 out of 5 Customer Rating
Requires Certification
Part #R97065
Item #6623
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing