This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Iron Black

You last purchased this on
 
Robern

Craft Series 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Iron Black

Brand image
You last purchased this on
 
Robern

Craft Series 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Iron Black

  • Fast #
  • Part #RCC2440D4TF68TU
  • Item #9889299
  • Manufacturer Part #CC2440D4TF68TU
3.1 out of 5 Customer Rating
23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

X Points
Color Finish Name: Iron Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel framing is hand-welded as a single, solid piece for a simple silhouette that complements any aesthetic
  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
  • Recessed or surface-mount installation; side kits sold separately
  • Metal framed mirrored cabinet
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Color Temperature:
3000
Depth:
4-3/4 in
Height:
39-3/8 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
Width:
23-1/4 in



Customers Also Bought
1–6 of 18 items
Part #RPC2030D4TNN83
Item #7544525
5 out of 5 Customer Rating
Requires Certification
Part #RPLM1640GLE
Item #4855497
3.9 out of 5 Customer Rating
Requires Certification
Part #RMC2440D4FPRE4
Item #4889526
3.9 out of 5 Customer Rating
Requires Certification
Part #RP2C2440D4FPSC
Item #9430049
5 out of 5 Customer Rating
Requires Certification
Part #RP2C2436D4FBMM
Item #9429923
5 out of 5 Customer Rating
Requires Certification
Part #RP2C2440D4FPMM
Item #9429934
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RCC2034D4RC87SC
Item #9889266
3.5 out of 5 Customer Rating
Requires Certification
Part #RPLM2440GLE
Item #4855966
5 out of 5 Customer Rating
Requires Certification
Part #RPLM1630GB
Item #4855378
4.7 out of 5 Customer Rating
Requires Certification
Part #RMC2440D4FBRE2
Item #5107262
5 out of 5 Customer Rating
Requires Certification
Part #RRC2026D4FB1
Item #4203387
3.4 out of 5 Customer Rating
Requires Certification
Part #RP2C2040D4FPSC
Item #9430163
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing