Call for Pricing
Call for Pricing
This product requires certification to purchase.

25 x 20 in. 30 ga Return Air Duct Plenum

You last purchased this on
 
Royal Metal Products

25 x 20 in. 30 ga Return Air Duct Plenum

Brand image
You last purchased this on
 
Royal Metal Products

25 x 20 in. 30 ga Return Air Duct Plenum

  • Fast #
  • Part #R504R6DBT2520
  • Item #9705644
  • Manufacturer Part #504R6DBT2520
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • ASTM-A653 CS type B galvanized steel, G-30 coating LFQ chemical treatment
  • Ceiling boot assembled with C-115 2/16" zinc coated steel rivets and has a rectangular opening
  • The collar is 3-1/2" tall roll formed 30GA steel with 1/4" roll formed beading
  • Knauf equipment liner M with ECOSE® technology available
  • Thickness: R4 - 1", R6 - 1 1/2", & R8 - 2"
  • ASTM C 1071, type I, flexible (replaces obsolete federal specification HH-I-545B.) NFPA 90A/90B, ASTM C 665/1617 temperature range (ASTM C 411), microbial growth (ASTM C1338, G21)
  • 504D - with damper 504R6DBT - dB top without collar available in 26GA upon request
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B, ASTM C-411, ASTM C-665, ASTM C-1071, ASTM C-1617
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
30 ga
Length:
20 in
Material:
Steel
R value:
R4
Size:
20 in x 25 in
Width:
25 in



Customers Also Bought
1–6 of 18 items
Part #PSLSRS2B
Item #3876600
3.7 out of 5 Customer Rating
Requires Certification
Part #PSFGW2020
Item #2175166
4.5 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing