2-83/100 in. x 55m Silver Reflective Tape
2-83/100 in. x 55m Silver Reflective Tape
Frequently Purchased Together
Product Details
Product Details
- Primarily used for seaming reflective bubble insulation
- Excels in demanding temperature and humidity applications
- Linerless and self-wound for easy application
- Flexible backing conforms well to curved or irregular surfaces
- Strong, UV resistant, super shiny silver polypropylene backing
- Easy to install without special tools or applications methods
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- Insulation, Pipe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 55 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Reflective Tape
- Size:
- 2-83/100 in x 55 m
- Temperature Range:
- -40 to 185 Deg F (-40 to 85 Deg C)
- Tensile Strength:
- 20 lbs/inch
- Thickness:
- 0.003 in
- UL Listed:
- UL 723
- Width:
- 2-83/100 in