This product requires certification to purchase.

1.8 gpm Single-function Hand Shower in Polished Chrome

You last purchased this on
 
Signature Hardware

Boca Raton 1.8 gpm Single-function Hand Shower in Polished Chrome

You last purchased this on
 
Signature Hardware

Boca Raton 1.8 gpm Single-function Hand Shower in Polished Chrome

  • Fast #
  • Part #OBPF6HLP0144CP
  • Item #7599864
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory installed backflow prevention check valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Boca Raton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
8-1/2 in
Hose Included:
No
IAPMO Listed:
No
Length:
2-3/4 in
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spray Type:
Full
UL Listed:
No
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #SHHB8040MB
Item #8005016
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
Part #K72416-CP
Item #4813316
5 out of 5 Customer Rating
Requires Certification
Part #PFHS204GCP
Item #4473843
4 out of 5 Customer Rating
Requires Certification
Part #K72415-G-2BZ
Item #7629258
3.6 out of 5 Customer Rating
Requires Certification
Part #G26866000
Item #10206972
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4130CP
Item #7958281
4.7 out of 5 Customer Rating
Requires Certification
Part #SHHS4120GMB
Item #7958280
3.6 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441008CP
Item #10351937
5 out of 5 Customer Rating
Requires Certification
Part #SHGUFS2000GPN
Item #9353125
4.5 out of 5 Customer Rating
Requires Certification
Part #SHGU8010CP
Item #9353097
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing