This product requires certification to purchase.

Brass Disposer Flange in Polished Nickel

You last purchased this on
 
Signature Hardware

Brass Disposer Flange in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Brass Disposer Flange in Polished Nickel

  • Fast #
  • Part #SH162PN
  • Item #7171252
  • Manufacturer Part #142972
4.2 out of 5 Customer Rating
Brass Disposer Flange

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits all InSinkEratorÂŽ and Emerson models and most other water disposals
  • Brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkEratorÂŽ, Emerson, Whirlpool, GE, Kenmore and KitchenAid
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
Height:
1-5/8 in
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
1-5/8 in x 4-1/2 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #SHASB2MB
Item #7923858
3.9 out of 5 Customer Rating
Requires Certification
Part #ICRDEZ
Item #10170452
5 out of 5 Customer Rating
Requires Certification
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
Part #SH163CP
Item #4352555
5 out of 5 Customer Rating
Requires Certification
Part #SH162SS
Item #2937950
5 out of 5 Customer Rating
Requires Certification
Part #PFAS202ZSS
Item #9578007
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH163CP
Item #4352555
5 out of 5 Customer Rating
Requires Certification
Part #SH162MB
Item #9508059
3.3 out of 5 Customer Rating
Requires Certification
Part #SH163ORB
Item #4352556
3.7 out of 5 Customer Rating
Requires Certification
Part #SH162SS
Item #2937950
5 out of 5 Customer Rating
Requires Certification
Part #SHDF130MB
Item #9438706
4.4 out of 5 Customer Rating
Requires Certification
Part #SHDF130SS
Item #7426049
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing