This product requires certification to purchase.

33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

You last purchased this on
 
Signature Hardware

Totten 33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
Signature Hardware

Totten 33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SHGR1B3322WH
  • Item #7585957
  • Manufacturer Part #447666
4.3 out of 5 Customer Rating
33 x 22 in. No Hole Composite Single Bowl Dual Mount Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • 36-inch minimum base cabinet width.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5-17
Collection:
Totten
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear, Right
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
30-5/16 in x 16-7/16 in x 9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #PFUC304A
Item #7339399
5 out of 5 Customer Rating
Requires Certification
Part #SHGR1B1616BL
Item #7585953
3.9 out of 5 Customer Rating
Requires Certification
Part #S11449NA
Item #3075081
3.1 out of 5 Customer Rating
Requires Certification
Part #SH171MB
Item #9508063
4.8 out of 5 Customer Rating
Requires Certification
Part #PLG529SAS
Item #7265938
4.7 out of 5 Customer Rating
Requires Certification
Part #SH171WH
Item #2937958
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGR2B3322WH
Item #7585958
5 out of 5 Customer Rating
Requires Certification
Part #SHGR1B3320ABL
Item #8329229
5 out of 5 Customer Rating
Requires Certification
Part #SHGR1B2522WH
Item #7585949
5 out of 5 Customer Rating
Requires Certification
Part #SHGR1B1616BL
Item #7585953
3.9 out of 5 Customer Rating
Requires Certification
Part #SHFBR1B3319AWH
Item #9630669
3.6 out of 5 Customer Rating
Requires Certification
Part #SHORDMA2BE1
Item #9575470
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing