This product requires certification to purchase.

Handle in Chrome

You last purchased this on
 
Signature Hardware

Handle in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Handle in Chrome

  • Fast #
  • Part #OBPF712101049100CP
  • Item #8063645
  • Manufacturer Part #OBPF7121010491000CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Bok 949092
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #OBPF7HL23021CCP
Item #7599862
4.3 out of 5 Customer Rating
Requires Certification
Part #DHL5382PC
Item #4472113
4.9 out of 5 Customer Rating
Requires Certification
Part #DHLK175MW
Item #9198630
3.3 out of 5 Customer Rating
Requires Certification
Part #DHL5398NK
Item #7660802
5 out of 5 Customer Rating
Requires Certification
Part #DHX6676PG
Item #8051177
5 out of 5 Customer Rating
Requires Certification
Part #PS40511A
Item #82618
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF7HL23021CCP
Item #7599862
4.3 out of 5 Customer Rating
Requires Certification
Part #OBPF7CTHZ0281ZSS
Item #8104395
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF7KF13025CP
Item #8016954
4 out of 5 Customer Rating
Requires Certification
Part #OBPF713680ZBN
Item #7846968
3.5 out of 5 Customer Rating
Requires Certification
Part #OBPF7KF13028ORB
Item #8016960
3.7 out of 5 Customer Rating
Requires Certification
Part #SHLZPBKNOBBG
Item #9059841
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing