Single Handle Pressure Balancing Valve Trim in Matte Black
Hibiscus Single Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with a pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Rough-in valve sold separately
- Cast bronze valve body
- Adjustable temperature limit stop
- Quick remove plaster guard
- Easy mounting brackets
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in