This product requires certification to purchase.

17 in. Undermount Oval Vitreous China Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Holyoke 17 in. Undermount Oval Vitreous China Bathroom Sink in White

Brand image
You last purchased this on
 
Signature Hardware

Holyoke 17 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SHKLU1714WH
  • Item #7631191
  • Manufacturer Part #446489
4.5 out of 5 Customer Rating
17 x 14 in. 1-Bowl Undercounter Vitreous China Oval Lavatory Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Overall Sink Size: 19" x 16"
  • Internal Basin Dimensions: 17" x 14-1/4" x 5"
  • Constructed from 'grade A' vitreous china
  • Drain opening located in rear of basin
  • No predrilled faucet holes
  • ADA Compliant
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Holyoke
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed:
Yes
Length:
17 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
17 in x 14-1/4 in
Sink Depth:
5 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
14 in


Customers Also Bought
1–6 of 18 items
Part #PLG897BSK
Item #7058191
4.8 out of 5 Customer Rating
Requires Certification
Part #SHCRU1812WH
Item #7919734
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG49FE0C
Item #7060443
3.1 out of 5 Customer Rating
Requires Certification
Part #SHU1812WH
Item #7919629
5 out of 5 Customer Rating
Requires Certification
Part #SHU1512WH
Item #7919720
5 out of 5 Customer Rating
Requires Certification
Part #A0495300020
Item #4330147
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHKLU1812WH
Item #7631193
3.7 out of 5 Customer Rating
Requires Certification
Part #SH484640
Item #10131398
5 out of 5 Customer Rating
Requires Certification
Part #SHBYU1812WH
Item #8131279
4.8 out of 5 Customer Rating
Requires Certification
Part #SHERU1813WH
Item #8131280
5 out of 5 Customer Rating
Requires Certification
Part #SHPE350WH
Item #8964480
3.6 out of 5 Customer Rating
Requires Certification
Part #SHV301WH
Item #7919621
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing