This product requires certification to purchase.

Single Handle Valve Trim in Brushed Gold

You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Gold

Brand image
You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Gold

  • Fast #
  • Part #SHGF9007BG
  • Item #10393037
  • Manufacturer Part #SHGF9007BG
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal handle.
  • Wall thickness range: 1" to 1-3/4"
  • For proper installation, requires use of a thermostatic valve and trim.
  • Optional Rough-in Valve: Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-5/8 in
Escutcheon Width:
4-3/8 in
Handle Type:
Lever
Length:
4-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #DT66T076GLLHP
Item #8051305
4.9 out of 5 Customer Rating
Requires Certification
Part #SHGU9005PN
Item #9353128
4.8 out of 5 Customer Rating
Requires Certification
Part #SHGU8010CP
Item #9353097
3.3 out of 5 Customer Rating
Requires Certification
Part #DT70476GLLHP
Item #8061791
5 out of 5 Customer Rating
Requires Certification
Part #KT35919-4-2MB
Item #10221760
4.4 out of 5 Customer Rating
Requires Certification
Part #D65332LFGLLHPECO
Item #9529875
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLE9009CP
Item #9894278
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
Part #SHGF8040PN
Item #8005007
5 out of 5 Customer Rating
Requires Certification
Part #SH433221
Item #7701370
4.2 out of 5 Customer Rating
Requires Certification
Part #SHHB9007ZBN
Item #7938116
5 out of 5 Customer Rating
Requires Certification
Part #SHPT9005PN
Item #5025157
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing