This product requires certification to purchase.

1 Robe Hook in Polished Nickel

You last purchased this on
 
Signature Hardware

Vilamonte 1 Robe Hook in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #SHVLRHPN
  • Item #7316071
  • Manufacturer Part #446952
4.2 out of 5 Customer Rating
1 Robe Hook

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern Design
  • The Vilamonte Robe Hook has a tasteful design that complements any decor
  • Durably made, this accessory has a corrosion-resistant finish that makes it suitable for a wet environment
  • Easy to mount with the included hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3 in
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing