This product requires certification to purchase.

1 in. Silicon Bronze Female Threaded Spring Check Valve

You last purchased this on
 
Simmons Manufacturing

500 SB Series 1 in. Silicon Bronze Female Threaded Spring Check Valve

  • Fast #
  • Part #SI513SB
  • Item #2184086
  • Manufacturer Part #513SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

500 SB Series 1 in. Silicon Bronze Female Threaded Spring Check Valve

  • Fast #
  • Part #SI513SB
  • Item #2184086
  • Manufacturer Part #513SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Silicon bronze cast body
  • Silicon bronze cast poppet
  • Female threads
  • Certified lead free to NSF/ANSI 372 and NSF/ANSI 61
  • Meets all state and federal safe water drinking acts including California Prop 65
  • All check valves furnished with Buna-N O-ring, stainless steel spring, stainless steel washer and stainless steel locknut
  • All valves 3/4 in. through 1-1/2 in. have a working pressure of 400 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
500 SB Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/8 in
Material:
Silicon Bronze
Maximum Temperature:
190
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
400
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Silicon Bronze
Valve Body Style:
Spring
Valve Size:
1 in
Valve Type:
Spring Check Valve
Weight:
1.2 lb