2-1/2 in. Bronze Solder Check Valve
S-433-B 2-1/2 in. Bronze Solder Check Valve
Frequently Purchased Together
Product Details
Product Details
- Cast iron flanged body
- Metal seated
- Steam specialty valve
- 250 psi/17.2 bar saturated steam to 406°F/207°C
- 500 psi/34.5 bar non-shock cold working pressure
- Bronze mounted trim
- Angle pattern
- Class 250 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-85
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62, ASTM B-62 C83600
- Collection:
- S-433-B
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 11.20 lb