This product requires certification to purchase.

1 in x 1-1/4 in. Silicon Bronze FNPT x MNPT Check Valve

You last purchased this on
 
Simmons Manufacturing

617 SB Series 1 in x 1-1/4 in. Silicon Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #SI617SB
  • Item #1446089
  • Manufacturer Part #617SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

617 SB Series 1 in x 1-1/4 in. Silicon Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #SI617SB
  • Item #1446089
  • Manufacturer Part #617SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Silicon bronze casts stemmed poppet
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
617 SB Series
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Height:
3-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Silicon Bronze
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
UL Listed:
No
Valve Body Material:
Silicon Bronze
Valve Size:
1 in x 1-1/4 in
Valve Type:
Check Valve
Weight:
1.4 lb