This product requires certification to purchase.

1/4 in. Bronze FNPT Swing Check Valve

You last purchased this on
 
NIBCO

T-433-B 1/4 in. Bronze FNPT Swing Check Valve

Brand image
You last purchased this on
 
NIBCO

T-433-B 1/4 in. Bronze FNPT Swing Check Valve

  • Fast #
  • Part #NT433BB
  • Item #1185
  • Manufacturer Part #NL7J004
3.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • 150 psi/10.3 bar saturated steam to 366 ° F/185 ° C
  • Y-pattern
  • Renewable bronze disc
  • 300 psi/20.7 bar non-shock cold working pressure
  • Class 150 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Bronze ASTM B-62 bonnet, body, disc hanger, disc holder and seat disc nut (or B-16)
  • Conforms to MSS SP-80
  • Requires Certification

Specifications

ASTM:
ASTM B-140, ASTM B-16, ASTM B-62
Collection:
T-433-B
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
2-13/100 in
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Gas, Industrial, Mechanical, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Size:
1/4 in
Valve Type:
Swing Check Valve
Weight:
0.54 lb



Customers Also Bought
1–6 of 18 items
Part #NT413YB
Item #10527
3.6 out of 5 Customer Rating
Requires Certification
Part #NT473BF
Item #31919
5 out of 5 Customer Rating
Requires Certification
Part #NT413BF
Item #17816
5 out of 5 Customer Rating
Requires Certification
Part #M2974MP
Item #156541
4.1 out of 5 Customer Rating
Requires Certification
Part #NS433BL
Item #286722
3.6 out of 5 Customer Rating
Requires Certification
Part #NS433YK
Item #148880
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NT433YF
Item #286735
5 out of 5 Customer Rating
Requires Certification
Part #NT433BF
Item #1965
3.4 out of 5 Customer Rating
Requires Certification
Part #NS433YK
Item #148880
5 out of 5 Customer Rating
Requires Certification
Part #NF910BLFP
Item #4472931
3.7 out of 5 Customer Rating
Requires Certification
Part #NW910BLFM
Item #4473098
5 out of 5 Customer Rating
Requires Certification
Part #NF910WLFP
Item #4472969
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing