This product requires certification to purchase.

Cast Iron 4 in. No Hub Round Floor Sink

You last purchased this on
 
Sioux Chief

860 Series Cast Iron 4 in. No Hub Round Floor Sink

Brand image
You last purchased this on
 
Sioux Chief

860 Series Cast Iron 4 in. No Hub Round Floor Sink

  • Fast #
  • Part #S860294X
  • Item #4555980
  • Manufacturer Part #860-294X
3.3 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Smooth, white, porcelain enamel coating is acid resistant
  • Sioux Chief 860 Series cast iron floor sink shall be used where necessary in drainage systems or where PVC floor sinks are not permitted
  • Floor sink shall have an acid resisting porcelain enamel coating (ARE) for superior sanitation, and a high heat discharge rating for commercial hot water drainage applications
  • Connection to pipe and trap assembly shall be made by means of a no-hub coupling
  • Grates shall be available in various patterns for intended use
  • Sump area shall have smooth inner surfaces for quick and complete drainage
  • Designed in accordance with ASME A112.6.7-2001
  • Requires Certification

Specifications

Application:
Commercial
Collection:
860 Series
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Shape:
Round
Sink Bowl Size:
8-1/4 in x 8-1/4 in
Sink Depth:
6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
9 in x 9 in



Customers Also Bought
1–6 of 18 items
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #ZZN19004NH2
Item #7959490
5 out of 5 Customer Rating
Requires Certification
Part #S8613PU2
Item #4145477
5 out of 5 Customer Rating
Requires Certification
Part #ZZ19003NH2
Item #7959308
5 out of 5 Customer Rating
Requires Certification
Part #ZZ19014NH
Item #352995
3.2 out of 5 Customer Rating
Requires Certification
Part #S86152IN
Item #3631193
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8613PU2
Item #4145477
5 out of 5 Customer Rating
Requires Certification
Part #S86152IN
Item #3631193
5 out of 5 Customer Rating
Requires Certification
Part #S8613P
Item #344881
4.7 out of 5 Customer Rating
Requires Certification
Part #S8613PX
Item #439799
5 out of 5 Customer Rating
Requires Certification
Part #S8614PX
Item #527550
3.3 out of 5 Customer Rating
Requires Certification
Part #S8613P2
Item #4145117
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing