This product requires certification to purchase.

Fire-Rated Washing Machine Drain Box

You last purchased this on
 
Sioux Chief

OxBox™ Fire-Rated Washing Machine Drain Box

Brand image
You last purchased this on
 
Sioux Chief

OxBox™ Fire-Rated Washing Machine Drain Box

  • Fast #
  • Part #S696R3
  • Item #3631258
  • Manufacturer Part #696R3
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs directly to stud or by bracket
  • Supply lines can be mounted from above or below
  • Includes debris cover
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASTM:
ASTM E-119, ASTM E-814
Box Material:
Plastic
Collection:
OxBox™
Depth:
3-1/2 in
Drain Opening:
2 in
Fire Rated:
Yes
Height:
7-1/4 in
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Type:
Washing Machine
UL Listed:
UL 1479
Water Hammer Arrestor Included:
No
Width:
5-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PFC2110
Item #244081
4.8 out of 5 Customer Rating
Requires Certification
Part #M8372HD
Item #4274585
5 out of 5 Customer Rating
Requires Certification
Part #PFTPP101
Item #1894434
4 out of 5 Customer Rating
Requires Certification
Part #PFSE78ODWH
Item #1641379
4.8 out of 5 Customer Rating
Requires Certification
Part #JP26001
Item #9424433
5 out of 5 Customer Rating
Requires Certification
Part #PFSEKWH
Item #1641374
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S696G1010WR
Item #4712175
3.4 out of 5 Customer Rating
Requires Certification
Part #S696G3011WR
Item #7190622
3.4 out of 5 Customer Rating
Requires Certification
Part #S696G2413WF
Item #5115091
4.9 out of 5 Customer Rating
Requires Certification
Part #S6961020GF
Item #4107014
5 out of 5 Customer Rating
Requires Certification
Part #S696G2303XR
Item #5058033
3.1 out of 5 Customer Rating
Requires Certification
Part #S696G2001WF
Item #3924711
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing