This product requires certification to purchase.

1.28 gpf Exposed Sensor Water Closet Flushometer

You last purchased this on
 
Sloan

1.28 gpf Exposed Sensor Water Closet Flushometer

Brand image
You last purchased this on
 
Sloan

1.28 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3770022
  • Item #7019788
  • Manufacturer Part #3770022
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Handle Type:
Button
IAPMO Listed:
Yes
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Size:
1 in
Volts:
240V
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #S1101009
Item #4633099
4.1 out of 5 Customer Rating
Requires Certification
Part #A2234001020
Item #4488450
4 out of 5 Customer Rating
Requires Certification
Part #S3012636
Item #185683
5 out of 5 Customer Rating
Requires Certification
Part #A3043001020
Item #4415742
3.4 out of 5 Customer Rating
Requires Certification
Part #PFTSCOF2000WH
Item #3511858
4.8 out of 5 Customer Rating
Requires Certification
Part #A7385050002
Item #4730254
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3780039
Item #4710745
4.5 out of 5 Customer Rating
Requires Certification
Part #S3770035
Item #4325053
4.9 out of 5 Customer Rating
Requires Certification
Part #S3772673
Item #3151658
5 out of 5 Customer Rating
Requires Certification
Part #S3787915
Item #3150695
5 out of 5 Customer Rating
Requires Certification
Part #S3772695
Item #4037662
4.5 out of 5 Customer Rating
Requires Certification
Part #S3772645
Item #4325025
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing