This product requires certification to purchase.

1.0 gpf Exposed Sensor Urinal Flushometer

You last purchased this on
 
Sloan

1.0 gpf Exposed Sensor Urinal Flushometer

Brand image
You last purchased this on
 
Sloan

1.0 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3772648
  • Item #4599470
  • Manufacturer Part #3772648
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
IAPMO Listed:
No
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
Volts:
24V
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S3452642
Item #4037641
4.2 out of 5 Customer Rating
Requires Certification
Part #S3452673
Item #505971
3.6 out of 5 Customer Rating
Requires Certification
Part #S3770035
Item #4325053
4.9 out of 5 Customer Rating
Requires Certification
Part #C732VB665PSHCP
Item #561140
5 out of 5 Customer Rating
Requires Certification
Part #S3770000
Item #3151664
5 out of 5 Customer Rating
Requires Certification
Part #S3450047
Item #505969
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3780039
Item #4710745
4.5 out of 5 Customer Rating
Requires Certification
Part #S3770035
Item #4325053
4.9 out of 5 Customer Rating
Requires Certification
Part #S3782424
Item #3151219
4.9 out of 5 Customer Rating
Requires Certification
Part #S3772695
Item #4037662
4.5 out of 5 Customer Rating
Requires Certification
Part #S3772673
Item #3151658
5 out of 5 Customer Rating
Requires Certification
Part #S3770000
Item #3151664
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing