This product requires certification to purchase.

8 x 1 in. CC Double Studding Saddle

You last purchased this on
 
Smith Blair Inc

8 x 1 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200090509000
  • Item #3145047
  • Manufacturer Part #37200090509000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

8 x 1 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200090509000
  • Item #3145047
  • Manufacturer Part #37200090509000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-213
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Ductile Iron, Stainless Steel
NSF Certified:
Yes
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in