6 in. Flange Elbow Takeoff
148 6 in. Flange Elbow Takeoff
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- 148
- Diameter:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round