This product requires certification to purchase.

1 gal No-Rinse Floor Cleaner Concentrate in Yellow (4 Per Case)

You last purchased this on
 
Spartan Chemical

Damp Mop 1 gal No-Rinse Floor Cleaner Concentrate in Yellow (4 Per Case)

Brand image
You last purchased this on
 
Spartan Chemical

Damp Mop 1 gal No-Rinse Floor Cleaner Concentrate in Yellow (4 Per Case)

  • Fast #
  • Part #S301604
  • Item #8203123
  • Manufacturer Part #301604
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specifically formulated for maintaining high-gloss floor finishes
  • Eliminates the need to rinse
  • Will not dull, haze, or streak floor finish
  • Extends the life of the finish
  • Pleasant lemon scent
  • Biodegradable and phosphate-free
  • Safe to use on all resilient type floorings such as asphalt, rubber, vinyl, terrazzo, ceramic, quarry tile, and all surfaces not harmed by water
  • Biodegradable and phosphate free
  • pH: 7.0 - 8.0
  • Color: Yellow
  • Requires Certification

Documents


Specifications

Application:
Concrete, Granite, Painted Surface, Porcelain Tile, Vinyl Floor Tiles
Collection:
Damp Mop
Color Finish Name:
Yellow
Depth:
12-1/2 in
Dilution Rate:
1:32 - 3:64
Height:
12-13/100 in
Length:
12-1/2 in
Package Quantity:
Case of 4
Product Type:
Lemon Floor Cleaner
Size:
1 gal
UL Listed:
No
Weight:
35.57 lb
Width:
12-1/2 in



Customers Also Bought
1–6 of 18 items
Part #P100331
Item #5119899
3.9 out of 5 Customer Rating
Requires Certification
Part #HAH10232
Item #8003894
5 out of 5 Customer Rating
Requires Certification
Part #D94995295
Item #8967036
3.6 out of 5 Customer Rating
Requires Certification
Part #GEO29616
Item #4441397
5 out of 5 Customer Rating
Requires Certification
Part #UPM12
Item #4478420
5 out of 5 Customer Rating
Requires Certification
Part #AMSBL40200
Item #9731481
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing