1 qt Mild Scent All Purpose Virucidal Disinfectant RTU Handi Spray® (12 Per Case)
Hepacide Quat® II 1 qt Mild Scent All Purpose Virucidal Disinfectant RTU Handi Spray® (12 Per Case)
Frequently Purchased Together
Product Details
Product Details
- The first quat based all purpose viricidal disinfectant spray in ready to use form with EPA registered Hepatitis claims
- No dye to stain treated surfaces
- Disinfects, cleans, deodorizes
- Provides a clean fragrance, no unpleasant medicinal smell
Documents
Specifications
- Application:
- Surface, Industrial
- Collection:
- Hepacide Quat® II
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 10-1/2 in
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 13-3/4 in
- Package Quantity:
- Case of 12
- Product Type:
- Spray, Mild
- Size:
- 1 qt
- Width:
- 10-1/2 in