This product requires certification to purchase.

30-Day Air Freshener Refill in Mango (Pack of 6)

You last purchased this on
 
Fresh Products

Eco Air 30-Day Air Freshener Refill in Mango (Pack of 6)

Brand image
You last purchased this on
 
Fresh Products

Eco Air 30-Day Air Freshener Refill in Mango (Pack of 6)

  • Fast #
  • Part #FEAF006I036M04
  • Item #7754750
  • Manufacturer Part #EA-F-006I036M-04
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to perform, the open-air structure creates maximum surface area and space for air flow to provide effective fragrance release.
  • Dry fragrance technology doesn't contain any propellants or acetone so they are cleaner and there's no sticky residue.
  • Work great in restrooms, conference rooms, entryways, lobbies, trash rooms, and so much more.
  • Eco-Air refill's are part of Fresh Product's closed-loop recycling program and are 100% recyclable.
  • Releases fragrance for 30 days without fragrance overload
  • Made in the U.S.A.
  • Fits in its own dispenser, and many others
  • Cannot break or spill
  • Mango fragrance
  • 100% recyclable.
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Collection:
Eco Air
Color Finish Category:
Oranges
Color Finish Name:
Orange
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
2-1/2 in
Design for the Environment (DfE):
No
Diameter:
2-1/2 in
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
4 in
Installation Type:
Wall Mount, Freestanding
Length:
2-1/2 in
Material:
Plastic
Maximum Temperature:
100
Package Quantity:
Pack of 6
Size:
2-1/2 in x 2-1/5 in x 4 in
Weight:
72 g
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #FEAF006I036M06
Item #7754746
4.7 out of 5 Customer Rating
Requires Certification
Part #WCL243245G
Item #5025015
3.5 out of 5 Customer Rating
Requires Certification
Part #WC1501
Item #7800428
5 out of 5 Customer Rating
Requires Certification
Part #WC3531
Item #7800432
3.1 out of 5 Customer Rating
Requires Certification
Part #WC4501W
Item #7800422
5 out of 5 Customer Rating
Requires Certification
Part #WC112986
Item #7472614
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FEAF006I036M06
Item #7754746
4.7 out of 5 Customer Rating
Requires Certification
Part #FEACABF000I012ML1
Item #7754741
5 out of 5 Customer Rating
Requires Certification
Part #FEFA1BF012I012M02
Item #7296468
3.9 out of 5 Customer Rating
Requires Certification
Part #FEBCF012I072M04
Item #4441267
4.5 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M08
Item #7482703
4.8 out of 5 Customer Rating
Requires Certification
Part #FTWDSF006I036M06
Item #7754737
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing