This product requires certification to purchase.

24 x 33 in. 0.35 mil Can Liner in Clear (Case of 1000)

You last purchased this on
 
Westcraft

24 x 33 in. 0.35 mil Can Liner in Clear (Case of 1000)

Brand image
You last purchased this on
 
Westcraft

24 x 33 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL243335C
  • Item #5025005
  • Manufacturer Part #CL243335C
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Documents


Specifications

Capacity:
16 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
33 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.35 mil
Weight:
12.55 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #WCH303713N
Item #7460051
5 out of 5 Customer Rating
Requires Certification
Part #WCH404822K
Item #7459766
5 out of 5 Customer Rating
Requires Certification
Part #WCL303645K
Item #6204178
4.5 out of 5 Customer Rating
Requires Certification
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
Part #WCL38589K
Item #7677009
3.3 out of 5 Customer Rating
Requires Certification
Part #WCL30367C
Item #5024995
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
Part #WCH404822K
Item #7459766
5 out of 5 Customer Rating
Requires Certification
Part #WCH303710N
Item #7460383
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL40467C125
Item #5073501
3.8 out of 5 Customer Rating
Requires Certification
Part #WCL33398W
Item #7677045
3.3 out of 5 Customer Rating
Requires Certification
Part #WCL243245G
Item #5025015
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing