Call for Pricing
Call for Pricing
This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Restrained Flange Adapter

You last purchased this on
 
Star Pipe Products

6 in. Mechanical Joint Ductile Iron Restrained Flange Adapter

Brand image
You last purchased this on
 
Star Pipe Products

6 in. Mechanical Joint Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #SMJA06
  • Item #4395751
  • Manufacturer Part #MJA06
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Compact design allows connection of two mechanical joint bells with minimum spacing
  • Provides restraint between mechanical joint valves and fittings or between mechanical joint fittings through the use of our bolt-through design mechanical joint x mechanical joint adapter
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.04, ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-104, AWWA A-21.11
Application:
Mechanical Joint
Coating:
Asphaltic
Color Finish Name:
Black
Depth:
6-9/10 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
Pressure Class:
350#
Product Type:
Adapter
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SSLCE8
Item #1775634
4 out of 5 Customer Rating
Requires Certification
Part #IMJBGPX
Item #1588281
4 out of 5 Customer Rating
Requires Certification
Part #SSGDPPK04N
Item #7533043
4.2 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4008G2
Item #7515715
4.8 out of 5 Customer Rating
Requires Certification
Part #SPVC4010G2
Item #7515710
5 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing