12 kW 480V Conversion Kit
12 kW 480V Conversion Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Model:
- PCE and PCV
- Gasket Included:
- No
- Number of Elements:
- 2
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 480V
- Watts:
- 12 kW