This product requires certification to purchase.

Sanitary 1-1/2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

You last purchased this on
 
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 1-1/2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

  • Fast #
  • Part #S13H15316
  • Item #10172523
  • Manufacturer Part #13H-1.5-316
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 13H - HEX NUT - 1-1/2", Acme threaded hex nut that captures Bevel Seat, John Perry, and other similar types of connection components to create a leak-proof, secure, and rigid connection.
  • HEX NUT - ACME THREADED
  • Union Hexagonal Nuts for securing threaded bevel seat ferrules
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Color Finish Name:
Unpolished
Diameter - Inside 1:
1-3/4 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Hex Nut
Size:
1-1/2 in
Thread Handing:
Right
Thread Length:
563/1000
Thread Size:
2.029 mm
Width:
2-407/1000 in



Customers Also Bought
1–6 of 18 items
Part #FNW13H4M
Item #4830689
5 out of 5 Customer Rating
Requires Certification
Part #FNWHHNGAZ34
Item #7485867
3.2 out of 5 Customer Rating
Requires Certification
Part #FNWHHNGAZ38
Item #7485869
5 out of 5 Customer Rating
Requires Certification
Part #SNUT01223
Item #4887509
5 out of 5 Customer Rating
Requires Certification
Part #JF33082
Item #2050467
3.1 out of 5 Customer Rating
Requires Certification
Part #DDN16S
Item #8526615
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S13H3304
Item #10172535
3.9 out of 5 Customer Rating
Requires Certification
Part #S13WNLL312518304
Item #10172764
4.3 out of 5 Customer Rating
Requires Certification
Part #S24PVC15304
Item #10172624
5 out of 5 Customer Rating
Requires Certification
Part #S26CB4304
Item #10172756
5 out of 5 Customer Rating
Requires Certification
Part #S24PVCD3304
Item #10172666
5 out of 5 Customer Rating
Requires Certification
Part #S31WT2X17316
Item #10173158
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing